Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Manifold Blocks
Visiprep-Dl 24 Port M Manifold
By Supelco
Order Code:
ZT2848064S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/manifold-blocks/visiprep-dl-24-port-m-manifold/p/ZT2848064S
Add to quotation
View all Manifold Blocks
Description
SUPELCO Visiprep-Dl 24 Port m Manifold 57265
Specifications
Specifications for Visiprep-Dl 24 Port M Manifold
Product Code
57265
Pack Size
Each
Product Type
Sample Preparation
Pack Quantity
1
Material
PTFE frit, polypropylene tube
Quality Level
100
Product Line
Visiprep™
Applications
Food and Beverages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome