1.1/4" BSP Parallel Female, Angle Seat Valve, Flow Over Seat, 304 Stainless Steel Actuator, 316L Stainless Steel Body, Normally Open, Working Temperature -10°C to +180°C, Maximum Working Pressure 14 bar, Parker