2.1/2" PN10/PN16 Flange, Unidirectional Knife Gate Valve Fitted with a Double Acting Pneumatic Cylinder, Atex Approved, Stainless Steel Valve Material, EPDM Seal Material, Working Temperature 0┬░C to +90┬░C, Maximum Working Pressure 10 bar, CMO Valves