Bosch Rexroth Check-Choke Valves


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

CC02 Series Choke valves. With two ports of 6mm and a threaded outlet of 1/8. With a thread standard of G.

Features and Benefits
• Has a robust polyamide body
• An impressive operating pressure of 0.5-10 bar
• Push in fitting for ease of use and insertion

Feature Attributes

Product Type:
Choke Valve
Pressure Range:
0.5 to 10 bar
Thread Type:
Male
Thread Size:
6 mm
Temperature Range:
0 - 70 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome