1/2" BSP Parallel Female, Angle Seat Valve, High Temperature, Flow Over Seat, 304 Stainless Steel Actuator, 316L Stainless Steel Body, Normally Closed, Working Temperature -10°C to +180°C, Maximum Working Pressure 16 bar, Parker