Shut-Off Valve He-2-QS-8 Valve Function=2/2 Bistable, Pneumatic Connection, Port 1=Qs-8, Pneumatic Connection, Port 2=Qs-8, Type of Actuation=Manual, Mounting Type= (* Optional, * Line Installation, * with Through Hole) , Festo