Shut-Off Valve He-3-QS-10 Valve Function=3/2 Bistable, Pneumatic Connection, Port 1=Qs-10, Pneumatic Connection, Port 2=Qs-10, Type of Actuation=Manual, Mounting Type= (* Optional, * Line Installation, * with Through Hole) , Festo