Shut-Off Valve He-3-QS-6 Valve Function=3/2 Bistable, Pneumatic Connection, Port 1=Qs-6, Pneumatic Connection, Port 2=Qs-6, Type of Actuation=Manual, Mounting Type= (* Optional, * Line Installation, * with Through Hole) , Festo