On-Off Valve Hee-1/8-D-Mini-24 Used In Conjunction with Service Units. Operating Pressure=2, 5 - 16 bar, Characteristic Coil Data=24 V Dc: 3 W, Permissible Voltage Fluctuation=+/- 10 %, Operating Medium= (* Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), * Inert Gases) , Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Festo