L74M-4GP-EDN FRL

Order Code: ZT3301792S

£89.99 Inc VAT (20%)


Description

In-line or modular installation. Quick release bayonet bowl. Highly visible, prismatic liquid level indicator lens. Flow sensor design provides a nearly constant oil/air ratio over a wide range of air flows All around (360) visibility of the sight-feed dome simplifies installation and adjustment. Use Micro-Fog models in applications with one or more points of lubrication. Use Oil-Fog models to lubricate a single tool, cylinder, or other air driven device.
Fluid: Compressed air
Typical flow: 70 dm3/s (148 scfm)
Maximum pressure: 17 bar
Max. operating temp.: -20 to 80C (0 to 175F).

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome