Body Material:
Brass,Aluminium
Temperature Range:
-5 - +70 °C
Pressure Range:
0.9 to 10 bar
Thread Standard:
BSP Parallel = G
Standards Met:
EN ISO 9001 : 2008
Additional Features:
Spool Valve with Mechanical Spring,Mechanically Actuated,The use of the Ports is Interchangeable,All Ports are on the Side of the Valve,If Pressure is Applied to Port 3 the Function is Normally Open,If Pressure is Applied to Port 1 the Function is Normally Closed