Mechanically Opertated Valves - VM200 Series


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Medium: Air / inert gas
Operating pressure: 0 bar to 10 bar
Operating temperature (C°): -5 to 60 (no freezing)
Flow Qn [in/min]: 892
Port size: G1/4
3/2-Port Valve

See full description

Feature Attributes

Thread Size:
G1/4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome