TC08/15-Series Valve Lead Cap

Order Code: ZT1063617X

£19.99 Inc VAT (20%)


Description

For use with TC08 and TC15 series electro pneumatically operated valves,
Conforms to ISO 15217:2000
Electrical connector form: C
Ambient temperature min/max: -20C / +80 C
Protection class according to EN 60529: IP67
Cable exit: Angled 90C
Tightening torque for mounting screws: 0.4Nm

For further specification on this product please see the attached PDF under the additional information tab.

See full description
Specifications for TC08/15-Series Valve Lead Cap
  • Temperature Range
    -20 to 80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome