Angle Seat Valve Vzxf-L-M22C-M-B-N34-160-H3B1-50-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 3/4". Design Structure=Poppet Valve with Piston Actuator, Type of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo