Plastik 70 Universal Conformal Coating for PCB 1L

Order Code: ZT3448273S

£23.99each Inc VAT (20%)
£143.94 minimum order value
£25.997.5% off

Minimum order quantity: 6.

Description

Plastik 70 universal conformal coating is a transparent acrylic coating designed to protect printed circuit boards against corrosion and dust. The fast drying formula has good dialectric properties to protect treated circuit boards against leakage currents and short circuits.

Features and Benefits
• The protective coating insulates against moisture and corrosive vapours to prevent the formation of rust
• The formulation will adhere to metal, plastic, wood and glass to suit requirements
• Resistant to diluted acids and alkalines for enhanced protection of treated components
• Suitable for soldering through without the need to clean and re-treat the area
• Allows for easier soldering, preventing sparking and corona effects
• Once treated, the coating remains transparent and flexible for a long period to reliable protection
• Formulated with a 'moisture warning': when sprayed onto existing moisture or a humid surface, the spray will become frosted with a matte appearance to prevent encapsulating the moisture and damaging the component

Typical Applications
• Printed circuit boards
• Extra or after-insulation of coils and transformers
• Forms a protective coating on any suface, including metal, paper, ornaments, paintings, furniture

Standards
• ISO 9001:2015

Warnings
• Contains solvents including ethyl acetate and butyl acetate. For plastic surfaces, such as housings, a compatibility test is always recommended

See full description
Specifications for Plastik 70 Universal Conformal Coating for PCB 1L
  • Container Type
    Can
  • Product Type
    Corrosion Preventive
  • Size
    1L
  • MFR Part No.
    1035381
  • Form
    Liquid
  • Standards Met
    ISO 9001, 2015
  • Protects Against
    Moisture
    Corrosion