Electric motor for flexible shafts


£1,399.99 Inc VAT (20%)

See 2 Product Variants
£1,399.99

Description

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The drive with pipe stand comes with stepless rotational speed regulation. 4 m power cable, 2 keys. Drive with 230 V and EU plug.

Feature Attributes

Length:
455mm
Height:
120mm
Power Output:
410Watt
Width:
120mm
Recommendations For Use:
Suitable for European Markets
Supply Voltage:
230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome