Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Needle Valves
Hover to enlarge the image
1.1/4in BSP SS 3K Needle Valve - 2223-114
By
Genebre
Order Code:
ZT5383242S
MPN:
2223-114
View all Needle Valves
Product Description
1.1/4" BSP Parallel Stainless Steel Needle Valve 3000 Psi Handwheel Operated
Specifications
Material
Stainless Steel
Working Temperature
54°C to +240°C
Maximum Working Pressure
206.8bar
End Connection
BSPP
Size
1.1/4in
Handle Type
Handwheel
£509.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 31st Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome