3/8in BSP Carbon Steel Y Strainer 800LB - 231-38
Hover to enlarge the image

3/8in BSP Carbon Steel Y Strainer 800LB - 231-38

Order Code:
MPN:

Product Description

3/8" BSP Parallel Class 800 Carbon Steel Screwed Y Strainer ATEX Approved, FT Pro

Specifications
Material
Carbon Steel
Product Type
Y Strainer
Filtration
0.8mm
Working Temperature
29°C to +425°C
End Connection
BSPP
Approvals
ATEX
Size
3/8in
Maximum Working Pressure
136bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome