1/4in BSPT Equal Male Brass Needle Valve - EVmm-14
Hover to enlarge the image

1/4in BSPT Equal Male Brass Needle Valve - EVmm-14

Order Code:
MPN:

Product Description

1/4" BSP Tapered Male, Needle Valve, Brass, Teflon Seal, Maximum Working Pressure 100 bar, FT Pro

Specifications
Material
Brass
Maximum Working Pressure
100bar
Seal Material
Teflon
Thread Gender
Male
Thread Type
BSPT


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome