Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Needle Valves
Hover to enlarge the image
3/4in BSP SS 3K Needle Valve - 2223-34
By
Genebre
Order Code:
ZT5383198S
MPN:
2223-34
View all Needle Valves
Product Description
3/4" BSP Parallel Stainless Steel Needle Valve 3000 Psi Handwheel Operated
Specifications
Material
Stainless Steel
Handle Type
Handwheel
Size
3/4in
Maximum Working Pressure
206.8bar
Working Temperature
54°C to +240°C
End Connection
BSPP
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome