Filling System for Zsa


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

The Manual Pump Filling System simplifies grease dispensing for central lubrication systems, offering precise control and ease of use. Ideal for various industries, including automotive and manufacturing, it ensures optimal equipment performance. Its user-friendly design reduces downtime and maintenance costs, enhancing operational efficiency.

Features and Benefits
• Vibrant blue Pantone 294 C lacquering for eye-catching aesthetics
• Galvanised steel components ensure durability and corrosion resistance
• Supplied with a solid suction tube fixing bracket for secure installation and stability

Typical Applications
• For filing centralised lubrication systems

Feature Attributes

Material:
Steel
Overall Height:
100 mm
Tool/Supply Type:
Filling System
Compatible Fluid:
Grease
Overall Width/Diameter:
420 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome