Oil Air Coolers - OAC Type: 12 Volt Fan Drive


Select
Select
Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

12 Volt Fan Drive

• High-performance cooler net for a maximum static operating pressure of 26 bar in aluminium (Al)
• Suitable for hydraulic oil, gear lubricant oil, lubricating oil, motor oil and water-glycine
• Fan drive in 12 V, 24 V, 230 V/400 V and hydraulic drive (ask for details)
• Easy maintenance and good options for cleaning
• Low sound pressure level
• CE certification

Typical applications:
• Machine Tools
• Hydraulic presses
• Hydraulic Power Packs
• Agricultural machines

Feature Attributes

Type:
Oil Air Cooler
Compatible Oil:
Lubricating Oil,Water-Glycol,Gear Lubricant Oil,Hydraulic Oil
Includes:
Cap Screws
Voltage:
12 V
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome