Oil Air Coolers - OAC Type: 24 Volt Fan Drive


Select
Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

24 Volt Fan Drive

• High-performance cooler net for a maximum static operating pressure of 26 bar in aluminium (Al)
• Suitable for hydraulic oil, gear lubricant oil, lubricating oil, motor oil and water-glycine
• Fan drive in 12 V, 24 V, 230 V/400 V and hydraulic drive (ask for details)
• Easy maintenance and good options for cleaning
• Low sound pressure level
• CE certification

Typical applications:
• Machine Tools
• Hydraulic presses
• Hydraulic Power Packs
• Agricultural machines

Height* - Does not included height of mounting feet.

See full description

Feature Attributes

Includes:
Cap Screws
Type:
Oil Air Cooler
Voltage:
24 V
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome