Quantity | Price | Discount |
---|---|---|
1 - 4 | £41.99 | 0% |
5 - 9 | £39.89 | 5% |
10 + | £37.79 | 10% |
Canister/drum siphon hand pump, for light oils, solvents, acids, PE, 3+ items. Supplied = assembled. Design of pump = hand pump with immersion tube. For media = diesel, anti-freeze, kerosene, solvents, acids and alkalis, water. Material of pump = PE. Drive shaft material = PE. Immersion depth = 830 mm. Immersion tube diameter = 26 mm. Pump rate = 20 l/min. Tube diameter = 26.5 mm. Suction hose/discharge hose length to cut to size = 1380 mm. Immersion tube length = 860 mm. Nominal hose diameter = 21.42. Thread = 2 inch. Max. viscosity at +20 °C = 90 mPas. Weight = 0.35 kg. Product type = hand pumps. Suitable for canisters and for 60 and 200 litre drums. Easy and safe metering. For light oils, solvents, acids, paraffin etc. The hand pump is designed as a siphon pump and is supplied complete with a 1380 mm long discharge hose. After the suction pipe and the discharge hose have been filled manually, the pump continues to pump automatically. Venting valve to regulate emptying. For light oils, a range of light solvents, light thinners, light acids, paraffin etc. Not suitable for strong acids, nitric acid, strong alkaline solutions, acetone, easily flammable and viscous substances. Delivery rate: 20 l/min Immersion/suction tube length: 860 mm Discharge hose length: 1380 mm Secured using: 2'' barrel bung adapter Maximum liquid temperature: 60 °C Materials in contact with the media: polyethylene Maximum viscosity: 90 mPas Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.