1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Classic Oils

Classic Oils


Select
See all variants from
£20.99

Inc VAT (20%)

See all variants from £20.99

Description

A single-point lubrication system for roller and sliding bearings, sliding guides, open gears, gear racks, spindles, shaft seals, chains, etc. operated at ambient temperatures that reach from 0°C up to +40°C. Typical applications can be found in mining, steel, automotive and mechanical engineering.

Feature Attributes

Operating Temperature Range:

0 to 40 °C

For Use On:

Bearings,Gears

Container Type:

Bottle

Size:

120cm3

Features:

Applications Can Be Found In Mining, Steel, Automotive And Mechanical Engineering,Single-Point Lubrication System

System Type:

Single-Point Lubrication Systems - Electrochemical

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome