0
1
2

Food Safe Contact Oil


£8.99 Inc VAT (20%)

See 3 Product Variants
£8.99

Description

Food safe release 3H has been created using fda approved ingredients to deliver the safest possible lubricant for situations where direct contact is a high possibility.

Features and Benefit
• Economical, low viscosity oil requires a minimal light coating to reduce possibility of contact with produce
• Wide operating temperature range -30°C to 120°C for use in a range of environments
• Excellent non-stick properties, suitable as a start-up lubricate on cutting blades

Typical Applications
• Release agent for: chopping boards, hooks, loaf pans, boning benches
• Most applications where the risk of direct contact with product is likely
• InS 3H Registered - direct contact approved
• InS H1 Registered, made with FDA Approved ingredients

Notes
• Stored in a dry, clean area in original sealed packaging
• Shelf Life (unopened) 3 years approx
• Apply to clean, dry parts only
• For best result: purge system of other lubricants

Warnings
• Do not mix with other lubricants if compatibility is not known

See full description

Feature Attributes

Features:
Non-stick,Wide operating temperature
Standards Met:
InS H1 Registered,InS H3 Registered
For Use On:
Food Equipment
Operating Temperature Range:
-30 to 120 °C
Viscosity:
15
Product Type:
Contact Oil
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome