0
1
2
3

Food Safe, General Purpose, Oil


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Food safe synthetic lubricating oil. Clear tasteless, odourless oil that can be used to lubricate pivot points, chains, and delicate mechanisms. 100% hydrophobic making it ideal for use in wet areas lubricating and protecting metal surfaces from corrosion.

Features and Benefits
• Extremely wide temperature range -60°C to 260°C for flexibility
• Low friction reducing energy consumption and wear
• Cost effective fully synthetic oil allows extended intervals between services
• 100% water resistant to protect and prevent corrosion and moisture
• INS H1 Registered - Produced with FDA listed Ingredients
• Contains no mineral hydrocarbons

Typical Applications
• Food
• Beverage
• Pharmaceutical
• Tobacco Industry
• Clean environments

Notes
• Chains Lubrication
• Pivot points Lubrication
• Delicate mechanisms Lubrication
• Metal surfaces
• Wet areas

See full description

Feature Attributes

Operating Temperature Range:
60 to 260 °C
Viscosity:
138 ASTM D 2270
Features:
Contians no mineral hydrocarbons,Low energy consumption,Water resistant,Wide temperature range
Standards Met:
INS H1 Registered
For Use On:
Chains,Metal
Product Type:
General Purpose Oil
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome