Hydraulic Oil Super FG NSF H1, 5 Litres


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

Hydraulic oil 'super' FG from Ambersil® is an NSF H1 registered synthetic hydraulic oil that's suitable for use in industries where incidental contact with food and other consumables may occur.

Features and Benefits
• Suitable for use over a wide range of temperatures
• Protects hydraulic system components against wear
• Low foam characteristics to maintain good lubrication properties
• Excellent material compatibility for use in a wide range of working environments

Typical Applications
• Food and drink industries
• Pharmaceutical industry

Standards
• DIN 51524/T2
• Food processing safe
• Halal certified product: AN001183
• ISO 14001
• ISO 9001

Feature Attributes

Standards Met:
DIN 51524/T2
Product Type:
Hydraulic Oil
Colour:
Transparent
Container Type:
Can
Size:
5 L
Base Oil:
Poly Alpha Olefins
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome