0
1
2

Magna Slideway Oils


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Castrol Magna SW D has been specially developed for the lubrication of slideways of machine tools. Formulated to prevent stick-slip problems by ensuring oil is not pushed away as often occurs with slow-moving machines and adheres to guides.

Features and Benefits
• Exceptional demulsifying properties to help prevent soluble oil emulsions on plastic slideway surfaces
• Excellent stick-slip resistance, aids highly accurate and repeatable machining ensuring high quality output is maintained
• Cost effective preventative reducing downtime, repair or replacement
• Protects metals against corrosion & staining
• Highly filterable filters in oil supply remain unblocked
• Solvent-refined mineral oil and additives to improve stickiness and extreme-pressure properties
• Excellent oil-wetting, reduces the wear and tear

Typical Applications
• Vertical & horizontal slideways
• Milling machines, planers, grinders, horizontal boring machines, jig borers and shapers
• DIN 51502 CGLP
• DIN 51524 Part II (July 2004) including ISO 13357-1/-2 filtration test
• Cincinnati Lamb (Milacron) P-47, P-50 and P-53 (depending on viscosity grade)

Notes
• Can be used as a combined slideway and hydraulic oil
• Viscosity - available as 68,150,220

See full description

Feature Attributes

Standards Met:
DIN 51502 CGLP; DIN 51524 Part II
Container Type:
Bottle
Size:
20LTR
For Use On:
Slideways
Features:
Protects against corrosion & staining,Exceptional demulsifying properties,Excellent stick-slip resistance
Series:
MAGNA SW D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome