Metacut GD-B Deep Hole Boring & Gun Drilling Oil


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

Pennine Metacut GD-B is a low viscosity, very high performance neat cutting oil based on highly
refined virgin mineral oil incorporating surface active extreme pressure additives along with high
performance lubricity improvers and non-staining sulphur containing esters. It is recommended for
use in deep hole boring, thread grinding, honing and broaching of difficult high tensile materials &
stainless steels. Metacut GD-B exhibits excellent oxidation stability ensuring a long and trouble free
service life even under arduous conditions whilst the complex extreme pressure package offers
improved tool life and surface finish. The fluids low viscosity ensures excellent oil penetration and
reduces drag out to a minimum.

Applications
The high performance potential of Metacut GD-B allows difficult materials to be machined, and
because it is suitable for a wide range of machining operations such as gun drilling, deep hole boring,
speed hobbing, gear shaping, broaching, sawing and other metal removal techniques, it can provide
a degree of rationalisation when selecting cutting oils.

See full description

Feature Attributes

Product Type:
Cutting Oil