Metacut SM High Performance Neat Cutting Oil


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Pennine Metacut SM is a high performance, extreme pressure, low odour multipurpose neat cutting
oil primarily designed for use in modern high speed sliding head CNC lathes where a low viscosity
product is specified or desirable. Manufactured from highly refined virgin mineral oil, the product
incorporates the very latest non-staining extreme pressure additives, lubricity agents, antioxidant
and anti-mist additives making the product suitable for the rigorous demands of modern machining
techniques on a wide variety of materials.
Applications
Metacut SM is suitable for a wide range of machining operations on high tensile steels, stainless
steel, aluminium and its alloys and yellow metals. The light colour and anti-misting properties offer
the user excellent work piece visibility along with an improved working environment and the antioxidant package eliminates sticky residues and lacquers forming even when employed under 24
hour “lights out” operations.
The low viscosity characteristics of Metacut SM ensures excellent oil penetration and reduces oil
drag out on machined components and swarf leading to reduced consumption and lowering overall
costs.
Features & Benefits
• Pale coloured ~ Excellent work piece visibility
• Extreme pressure performance ~ Promotes improved tool life
• Low viscosity ~ Reduced consumption
• Highly effective anti-mist package ~ Improved working environment
• Outstanding oxidation resistance ~ Eliminates lacquers & residues
• Low odour ~ Improved operator acceptability

See full description

Feature Attributes

Viscosity:
Low
Colour:
Pale

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome