Metacut Ultra MD 12 High Performance Chlorine Free Neat Cutting Oil


£109.99 Inc VAT (20%)

See 3 Product Variants
£109.99

Description

Pennine Metacut Ultra MD12 is a low viscosity, pale coloured, low odour, high performance multipurpose neat
cutting oil specifically designed for use in modern high speed sliding head CNC lathes and multi-spindle
machines including those employing high pressure coolant delivery systems. Manufactured from highly refined
virgin mineral oil, the product incorporates non-staining chlorine free extreme pressure additives, lubricity
agents, anti-oxidant and anti-mist additives making the product suitable for the rigorous demands of modern
machining techniques.
Applications
Metacut Ultra MD12 is suitable for a wide range of machining operations on high tensile steels, stainless steel,
aluminium and its alloys and yellow metals where a low viscosity product offering excellent oil penetration is
required. The light colour and anti-misting properties offer the user excellent work piece visibility along with
an improved working environment and the anti-oxidant package eliminates sticky residues and lacquers
forming even when employed under 24 hour “lights out” operations.
Features & Benefits
• Pale coloured ~ Excellent work piece visibility
• Low Viscosity ~ Improved oil penetration
• Excellent lubricity ~ Promotes improved tool life
• Highly effective anti mist package ~ Improved working environment
• Outstanding oxidation resistance ~ Eliminates lacquers & residues
• Low odour ~ Improved operator acceptability
• Chlorine free ~ Reduced disposal costs

See full description

Feature Attributes

Colour:
Pale
Product Type:
Neat Cutting Oil
Viscosity:
Low

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome