Ultimate Furniture Oil Clear Spray 500ml CUPUFOCL500

Order Code: ZT2423150S

£13.49 Inc VAT (20%)


Description

Cuprinol Ultimate Furniture Oil Clear Spray has a special formulation that provides longer-lasting protection than traditional Teak Oil and works in 3 ways prepares, colours and enhances. With added wax for superior water repellence, protecting it from the weather. Oils penetrate to replace the natural oils lost through weathering. The natural clear colour enhances the grain pattern and appearance. Regular application will help prevent the wood from greying and maintain the original appearance of your garden furniture. Suitable for teak and other hardwood. This 500ml spray bottle covers up to 12m in one coat. Coverage can vary depending on the condition and nature of the surface. Apply two light even coats from a distance of approximately 15cm. Do not concentrate spray on one spot. Allow 15 minutes between coats. Allow 24 hours to dry thoroughly before use. Drying times can vary depending on the nature of the surface and the weather conditions. Not suitable for use on toys.

See full description
Specifications for Ultimate Furniture Oil Clear Spray 500ml CUPUFOCL500
  • Colour
    Transparent
  • Size
    500ml
  • Oil Type
    Furniture Oil
  • Container Type
    Spray Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome