Ultracomp H2000 P100 - 2000 Hour Piston Compressor Oil


£99.99 Inc VAT (20%)
Up to 9% off

See all variants from £99.99

Description

Pennine Ultracomp H2000 compressor oils are formulated from carefully selected, highly
refined virgin mineral base oils and incorporate an ashless additive system to give improved
anti-wear, anti-oxidisation, anti-corrosion and anti-foaming properties. These products
exhibit high oxidation stability coupled with the low carbon forming tendencies required by
many compressors and are recommended for drain intervals of up to 2000 hours in normal
operating conditions.
Applications
The Ultracomp H2000 range is recommended for the lubrication of a wide range of
compressors including rotary/screw, reciprocating, and many rotary vane type compressors.
The oils in this range are designed to give safe, effective and reliable lubrication through the
service life of the compressor. These oils are suitable for use where a DIN 51506 category
VD-L type oil is required.

Feature Attributes

Product Type:
Piston Compressor Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome