Exhaust Air Flow Control Valve Gre-3/8 with Sintered Metal Silencer. Valve Function=Sound pressure control function, Pneumatic Connection, Port 1=G3/8, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded, Standard Nominal Flow Rate In Flow Control Direction=2000 L/Min, Festo