Single Acting Actuator, 0-180° Rotation Angle, ATEX Approved, Epoxy Coated Aluminium, 0.8 Litres per Minute Air Consumption Opening, 1.15 Litres per Minute Air Consumption Closing, 49.9 Torque Nm, Actuator Working Temperature -32°C to +80°C, Valve Working Pressure 8 bar, Prisma