Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Plumbing Accessories
/
Pipe & Tube Clamps
Hover to enlarge the image
1/2in Tube OD Imperial Straight Union - 8SC8-316
By
Parker
Order Code:
ZT5409154S
MPN:
8SC8-316
View all Pipe & Tube Clamps
Product Description
1/2" Tube OD Imperial Straight Union, Stainless Steel, Parker A-LOK
Specifications
Product Type
Industrial
Material
Stainless Steel
Outside Diameter A
1/2in
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome