Size 5 Wall Plate Pipe Clamps H.rail - PCLAMPS-131-5
Hover to enlarge the image

Size 5 Wall Plate Pipe Clamps H.rail - PCLAMPS-131-5

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%

Product Description

60.3mm Outside Diameter A, Pipeclamp Handrail System, Wall Plate (131) , 50mm Nominal Bore A, Pipe Clamp Size 5, Iron, FT Pro

Specifications
Pipe Clamp Size A
5mm
Product Type
Compressed Air and Ring Main
Material
Iron
Outside Diameter A
60.3mm
Nominal Bore A
50mm


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome