3/4" BSP Parallel Female x 1/2" BSP Parallel Female x 3/4" BSP Parallel Female, Malleable Iron Pipe Fitting, Black, Unequal Tee, Reducing on Run/Branch, Fig. 130, Working Temperature -20┬░C up to +120┬░C, Maximum Working Pressure 25 bar, GF