1.1/2" BSP Parallel Female, 2 Piece, Direct Mount Full Bore Ball Valve, WRAS Approved, Nickel Plated Brass, FPM Seal Material, PTFE Seat Material, Working Temperature -20┬░C to +170┬░C, Maximum Working Pressure 40 bar, RuB Valves