Ball Valve Vzba-11/4"-Ggg-63-32T-F0405-V4V4T Stainless Steel, 3/2-Way, Nominal Width 11/4", Top Flange F0405, Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo