1.1/4" PN16 Flange, 2 Piece Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX Approved, Cast Iron Valve Material, FPM Seal Material, Valve Working Temperature -10┬░C to +200┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 16 bar, Prisma, ICP Valves