138-900 Valve Lever

Order Code: ZT1064030X

£59.99 Inc VAT (20%)


Description

Series 1

Operating type: lever.
Valve type: 3/2.
Port size: 1/8".
Flow rate Nl/min: 500.
Operating pressures (bar): 0 - 10.
Actuating force (N): 25.
Pneumatic symbol: VN07.

See full description
Specifications for 138-900 Valve Lever
  • Thread Size
    1/8in
  • MFR Part No.
    138-900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome