1in BSP SS 3-WAY L-Port B/v - D/mnt - 2040-1

Order Code: ZT5385136S

£169.99 Inc VAT (20%)


Description

1" BSP Parallel, 3 Way, Direct Mount Reduced Bore Ball Valve, L Port, Stainless Steel, FPM Seal Material, PTFE Filled with 15% Glass Seat Material, Working Temperature -25┬░C to +180┬░C, Maximum Working Pressure 63 bar, Genebre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome