Ball Valve Vzba-1"-Ggg-63-32L-F0405-V4V4T Stainless Steel Actuator Unit, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width 1", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo