Ball Valve Vzba-1"-Ww-63-T-22-F0405-V4V4T Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 1", Pn63, Thread En 10226-1. Design Structure=2-Way Ball Valve, Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo