1" Socket Weld, 3 Piece Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX, Fire Safe Approved, Stainless Steel Valve Material, Viton Seal Material, Valve Working Temperature -20┬░C to +220┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 138 bar, Prisma, Haitima