3/8" BSP Parallel, 3 Way, Direct Mount Reduced Bore Ball Valve, L Port, Stainless Steel, FPM Seal Material, PTFE Filled with 15% Glass Seat Material, Working Temperature -25┬░C to +180┬░C, Maximum Working Pressure 63 bar, Genebre