Ball Valve Vzba-3/8"-Ggg-63-32T-F0304-V4V4T Stainless Steel Drive Unit, 3/2-Way, Nominal Width 3/8", Top Flange F0304, Pn63, Thread En 10226-2. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo