3" PN16 Flange, 2 Piece Ball Valve Fitted with a Pneumatic Actuator, Single Acting, ATEX Approved, Cast Iron Valve Material, FPM Seal Material, Valve Working Temperature -10°C to +200°C, Actuator Working Temperature -32°C to +80°C, Valve Maximum Working Pressure 16 bar, Prisma, ICP Valves